Abbotsford
KLN66010

KLEIN TOOLS, INC 66010 Impact Socket Set 6 Pieces 1/2 - 1-1/8 in

Price $401.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66010

Description

Six-piece Impact Socket Set consisting of the commonly used impact socket sizes used in utility and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-point design is easier to position on fasteners including square ones. Available in a convenient carrying case.


Twelve sizes combined into six sockets including: 1-1/8 x 15/16-Inch, 1 x 13/16-Inch, 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch, and 1/2 x 3/8-Inch

Single-ended impact socket wrenches with hands free adjustment between socket sizes

Two coaxial spring loaded sockets in one tool

Sockets have a high-torque, 12-point design making it easier to position on fasteners

Cross hole design helps maintain socket connection to adapter or impact wrench

Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench

Sockets are color coded to quickly identify sizes

Includes case for storage

Specifications

Brand Name Klein Tools Item Name Impact Socket Set
Type 12-Point, 2-In-1 Number of Pieces 6
Drive Size 1/2 in Size Range 1/2 - 1-1/8 in
Material 4140 Steel Dimensions 4.4 in L x 2.3 in W x 8.8 in H
Weight 3.5 lb Includes 1-1/8 x 15/16 in, 1 x 13/16 in, 7/8 x 11/16 in, 3/4 x 9/16 in, 5/8 x 7/16 in, 1/2 x 3/8 in Impact Sockets, Carrying Case
Standards ASME B107.2 Application Pole Hardware Installation and Removal
UPC 092644650529

Packages

1 - UNIT - 1