Abbotsford
KLN66050E

KLEIN TOOLS, INC 66050E 2-in-1 Metric Impact Socket Set, 12-Point, 5-Piece

Price $305.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66050E

Description

Featuring 8 sizes in 4 easy-to-carry sockets, this 5-Piece, 2-in-1 Impact Socket Set consists of the most common metric socket sizes used in electrical and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-Point design is easier to position on fasteners including square ones. Includes a 1/4-Inch hex by 1/2-Inch adapter and convenient carrying case.


Eight sizes combined into 4 sockets including: 32 x 27 mm, 30 x 22 mm, 24 x19 mm, and 17 x13 mm

Includes 1/4-Inch Hex by 1/2-Inch Square adapter

Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. No. BAT20CW1)

Specifications

Brand Name Klein Tools Item Name Impact Socket Set
Type 2-in-1, 12-Point, Metric Number of Pieces 5
Drive Size 1/2 in Material 4140 Steel
Dimensions 9.65 in L x 5.71 in W x 2.85 in H Weight 4.1 lb
Includes (4) 32 x 27 mm, 30 x 22 mm, 24 x 19 mm and 17 x 13 mm Sockets, Adapter, Carrying Case Standards ASME B107.33M
Application For Pole Hardware Installation and Removal UPC 092644650758

Packages

1 - UNIT - 1