Abbotsford
KLN66054E

KLEIN TOOLS, INC 66054E 2-in-1 Metric Impact Socket, 12-Point, 32 x 27 mm

Price $136.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66054E

Description

Single-ended impact socket with hands-free adjustment between 32 mm and 27 mm sizes. Deep socket with a 1/2-Inch drive works great for hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 32 and 27 mm socket sizes in one tool

Specifications

Brand Name Klein Tools Type 2-in-1
Socket Size 32 mm x 27 mm Drive Size 1/2 in
Overall Length 3.45 in Number of Points 12
Material 4140 Steel Standards ASME B107.33M
Application For Pole Hardware Installation and Removal UPC 092644650796

Packages

1 - UNIT - 1