Abbotsford
MIL48229410

MILWAUKEE ELECTRIC TOOL 48-22-9410 22 pc 1/2" Drive SAE Ratchet and Socket Set with FOUR FLAT™ Sides

Price $271.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9410

Description

The MILWAUKEE® 22-Piece SAE ½" Drive Ratchet & Socket Set is designed from the ground up, offering the most versatile sockets on the market. The 1/2” drive ratchet and socket set has innovative FOUR FLAT™ sides for an anti-roll and wrench-ready design. The 90 tooth ratchet tool delivers 4° of arc swing and a slim profile design, allowing for work in tighter, more confined spaces. The ratchet and socket set comes with a removable inner tray specifically designed to keep the set organized in one of Milwaukee's steel storage chests as well as a portable carrying case. All Milwaukee sockets are laser engraved with SAE measurements for easy-to-read visibility. The 1/2” ratchet and socket set comes with the accessories included to get every job done, both in the garage and on the jobsite. Milwaukee backs their socket and ratchet set with a lifetime guarantee.


FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

90 tooth design with 4 degrees of arc swing for tight work spaces

Removable inner tray specifically designed for steel storage

Slim profile head with flush direction lever

Stamped socket sizes

Portable Carrying Case

Lifetime Guarantee

Portable carrying case

Lifetime guarantee

Specifications

Brand Name Milwaukee Sub Brand FOUR FLAT™
Item Name Ratchet and Socket Set with 4-Flat Number of Pieces 22
Drive Size 1/2 in Size Range 1/2 - 1-1/8 in
Material Alloy Steel Finish Silver
Color Silver Includes (1) 1/2 in, (1) 9/16 in, (1) 5/8 in, (1) 11/16 in, (1) 3/4 in, (1) 13/16 in, (1) 7/8 in, (1) 15/16 in, (1) 1 in, (1) 1-1/16 in, (1) 1-1/8 in Standard Sockets, (1) 1/2 in, (1) 9/16 in, (1) 5/8 in, (1) 11/16 in, (1) 3/4 in, (1) 13/16 in, (1) 7/8 in, (1) 15/16 in Deep Well Socket, (1) 3 in, (1) 5 in Extension, (1) 90-Tooth Ratchet
UPC 045242540655

Packages

1 - UNIT - 1