Abbotsford
MIL49664417

MILWAUKEE ELECTRIC TOOL 49-66-4417 3PC SHOCKWAVE™ Impact Duty 3/8" Drive SAE Deep 6 Point Socket Set

Price $14.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-4417

Description

The MILWAUKEE® 3-Piece SHOCKWAVE Impact Duty™ 3/8" Drive Deep Well Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings make it easy to select the right socket every time throughout the life of the socket. Engineered with high strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.


Proprietary steel and heat treat process for maximum strength and durability

Thin Wall Construction for easy access in tight spaces

6 Point deep wells for unyielding fastener engagement

Provides up to 30X life

Designed for heavy-duty impact applications

Designed for use with Impact Wrenches

Lifetime Guarantee covers impact sockets and extensions only

Laser etched part number

Meets ASME Industry Standards

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Socket Set Type 6-Point, Deep Well
Number of Pieces 3 Drive Size 3/8 in
Material Alloy Steel Finish Black Oxide
Color Black Includes (1) 9/16 in Impact Socket, (1) 3/8 in Socket Adapter, (1) 1/2 in Impact Socket
UPC 045242340811

Packages

1 - UNIT - 1