Abbotsford
KLN6513MQS

KLEIN TOOLS 6513MQS SOCKET IMPACT FLIP QUD4KNECT HD 2PC METRIC

Price $40.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6513MQS

Description

The Quad-4 impact flip socket combines four metric hex sizes in one color-coded socket. Access 15 mm and 18 mm hex sizes, then flip to use 16 mm and 19 mm. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way.

Specifications

Type Impact Socket Material Steel
Finish Manganese Phosphate Application Driving And Fastening
UPC 092644380174

Packages

1 - UNIT - 1