Abbotsford
KLN6513QS

KLEIN TOOLS, INC 6513QS KNECT™ QUAD-4 SOCKET, SAE, 2-PC

Price $40.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6513QS

Description

The Quad-4 impact flip socket combines four SAE hex sizes in one color-coded socket. Access 3/4-Inch and 7/8-Inch hex sizes, then flip to use 13/16-Inch and 1-Inch. Spring-loaded action enables hands-free size changes. Multi-purpose adapter works with KNECT™ (M) system for enhanced versatility.


Quad-4 deep well heavy-duty impact flip socket contains four SAE hex sizes (3/4-Inch, 13/16-Inch, 7/8-Inch, 1-Inch) combined into one color-coded socket

Specifications

Item Name KNECT™ Quad-4 Heavy-Duty Impact Flip Socket, SAE, 2-Piece Type Impact Socket
Socket Size 3/4'', 7/8'', 13/16'', 1'' Drive Size 3/8 inch
Overall Length 3.5 cm Material Steel
Finish Manganese Phosphate Application Driving and Fastening
UPC 092644380136

Packages

1 - UNIT - 1