Abbotsford
KLN6512MQS

KLEIN TOOLS 6512MQS SOCKET IMPACT FLIP QUAD4HD 61/2IN SHFT 2PC MET

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6512MQS

Description

The Quad-4 impact flip socket combines four metric hex sizes in one color-coded socket. Access 9mm and 13mm hex sizes, then flip to use 11mm and 14mm. Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions on the job.

Specifications

Type Impact Socket Material Steel
Finish Manganese Phosphate Application Driving And Fastening
UPC 092644380167

Packages

1 - UNIT - 1