Abbotsford
KLN6512MQS

KLEIN TOOLS, INC 6512MQS QUAD-4 SOCKET, METRIC, 6-1/2", 2-PC

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6512MQS

Description

The Quad-4 impact flip socket combines four metric hex sizes in one color-coded socket. Access 9mm and 13mm hex sizes, then flip to use 11mm and 14mm. Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions on the job.


Quad-4 deep well heavy-duty impact flip socket contains four metric hex sizes (9mm, 11mm, 13mm, 14mm) combined into one color-coded socket

Spring-loaded action allows hands-free access to either hex size by applying pressure to compress the smaller socket out of the way

Heavy-duty impact socket made of heat treated cold forged steel for long-lasting performance in high torque applications

Industry-standard color-coded painted rings to quickly identify hex sizes

Deep well socket design ideal for managing extended threads, recessed bolts, and confined spaces with exceptional reach and reliable grip

Store the quad-socket on the 6-1/2-Inch extension shaft to efficiently swap between any combination of hex sizes for enhanced job speed

Specifications

Type Impact Socket Material Steel
Finish Manganese Phosphate Application Driving And Fastening
UPC 092644380167

Packages

1 - UNIT - 1