Description
The Quad-4 impact flip socket combines four SAE hex sizes in one color-coded socket. Access 1/2-Inch and 5/8-Inch hex sizes, then flip to use 9/16-Inch and 11/16-Inch. Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions on the job.
Specifications
| Item Name | Quad-4 Heavy-Duty Impact Flip Socket, SAE, 2-Piece | Type | Impact Socket |
| Socket Size | 1/2'', 5/8'', 9/16'', 11/16'' | Drive Size | 1/4 inch |
| Overall Length | 2.4 cm | Material | Steel |
| Finish | Manganese Phosphate | Includes | 6-1/2-Inch storage shaft for organization and quick hex size transitions |
| Application | Driving and Fastening | UPC | 092644380129 |
Packages
| 1 - UNIT - 1 |