Description
The Quad-4 impact flip socket increases socket efficiency by combining four metric hex sizes in one color-coded socket. Access 7mm and 10mm hex sizes, then flip to use 8mm and 12mm. Spring-loaded action enables hands-free size changes by applying pressure to compress the smaller socket, while its cold forged steel construction ensures durability for high torque impact applications.
Specifications
| Item Name | Quad-4 Heavy-Duty Impact Flip Socket, Metric, 3-1/2-Inch Shaft, 2-Piece | Type | Impact Socket |
| Socket Size | 7 mm, 8 mm, 10 mm, 12 mm | Drive Size | 1/4 inch |
| Overall Length | 1.7 cm | Material | Steel |
| Finish | Manganese Phosphate | Application | Driving and Fastening |
| UPC | 092644380150 |
Packages
| 1 - UNIT - 1 |