Description
The Quad-8 impact flip socket set combines 8 metric hex sizes in 2 color-coded sockets. The socket sizes are categorized as small (7mm-12mm), and medium (9mm-14mm). Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick transitions between all hex sizes.
Specifications
| Item Name | Quad-8 Heavy-Duty Impact Flip Sockets, Metric, 3-Piece | Type | Impact Socket |
| Socket Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm | Drive Size | 1/4 in |
| Overall Length | 2 cm | Material | Steel |
| Finish | Manganese Phosphate | Application | Driving and Fastening |
| UPC | 092644380181 |
Packages
| 1 - UNIT - 1 |