Abbotsford
KLN66031

KLEIN TOOLS, INC 66031 3-in-1 Slotted Impact Socket, 12-Point, 3/4 and 9/16-Inch

Price $102.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66031

Description

The 3-in-1 Slotted Impact Socket features an alignment slot to tighten and loosen most hot-line clamps. The single socket offers hands-free adjustment between the sizes needed for pole hardware installation and removal. Includes 3/4-Inch and 9/16-Inch hex sizes in a high torque, 12-Point design. Engineered to be used with an impact driver.


Impact socket features an alignment slot to tighten and loosen most hot-line clamps

Two common socket sizes (3/4-Inch and 9/16-Inch hex) in one tool

Great for a variety of pole line hardware installation and removal

Engineered for use with impact tools including Klein Tools’ compact Impact Wrench and Drill (Cat. Nos. BAT20CW, BAT20CW1, BAT20CD and BAT20CD1)

Color coded with double lines to identify size and slotted feature

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 3-in-1, Slotted Drive Size 1/2 in
Socket Size 3/4 x 9/16 in Material 4140 Steel
Overall Length 3.1 in Includes 3/4 in and 9/16 in Hex Size Socket
Standards ASME B107.2 Application For Hot-Line Clamp and Pole Hardware Installation and Removal
UPC 092644650871

Packages

1 - UNIT - 1