Abbotsford
KLN66080

KLEIN TOOLS 66080 PENTA/HEX FLIP SOCKET WITH ADAPTER

Price $107.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66080

Description

Klein Tools' Penta Hex Flip Socket with Adapter is a must have for all tradesmen. The 13/16-Inch Penta and 3/4-Inch Hex Flip Socket combines two of the most common socket sizes into one tool. The socket is designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). The 1/2 to 1/2-Inch square adapter includes a ball detent to help prevent unintentional separation from the socket.


Easy-to-use flip feature allows for quick changes between Penta and Hex socket sizes

Includes two of the most common socket sizes (13/16-Inch Penta and 3/4-Inch Hex) in one tool

5-Point, 13/16-Inch Penta socket works with security bolts commonly used in underground distribution work

6-Point, 3/4-Inch Hex socket is easier to position

Deep well socket with 1/2-Inch drive works great for hardware installation and removal

1/2 to 1/2-Inch square adapter has a black manganese phosphate finish for rust resistance

Includes a ball detent that helps prevent unintentional separation of adapter and socket

Socket engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench

Color coded to easily identify the size of the socket

Specifications

Brand Name Klein Tools Type Impact Rated
Drive Size 1/2" Socket Size 13/16" Penta, 3/4" Hex
Material 4140 Steel,S2 Steel Overall Length 1.23 in
Standards ASME B107.17M / B107.4 Application Pole Hardware Installation And Removal,Underground Distribution Work
UPC 092644382147

Packages

1 - UNIT - 1