Abbotsford
MIL49664475

MILWAUKEE ELECTRIC TOOL 49-66-4475 Shockwave™ Socket Deep Well, Impact Duty 1-1/4 in 1/2 in

Price $21.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-4475

Description

SHOCKWAVE Impact Duty™ Sockets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, socket adapters provide fastening capabilities with all impacts. Chromoly steel and custom heat treatment for maximum durability in high torque applications. Radius corners drives on flats to reduce stripping and breakage. Thin wall construction for impact strength in tight clearance applications.


Proprietary steel and heat treat process for maximum strength and durability

Thin Wall Construction for easy access in tight spaces

6 Point deep wells for unyielding fastener engagement

Provides up to 30X life

Designed for heavy-duty impact applications

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Socket Type Deep Well, Impact Duty
Drive Size 1/2 in Drive Type Square
Socket Type Hex Socket Size 1-1/4 in
Material Steel Finish Black Chrome
Overall Length 3 in For Use With Impact Wrenches
Application For Heavy Duty Applications UPC 045242238873

Packages

1 - UNIT - 1