Abbotsford
MIL49666732

MILWAUKEE ELECTRIC TOOL 49-66-6732 SHOCKWAVE™ Impact Duty 1" Drive 1-1/2" Standard 6 Point Socket

Price $73.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-6732

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-1/2" Standard 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.


Optimized for use with 1" drive impact wrenches

Laser etched markings for easy identification

Dual hole design and groove for easier attachment

Meets ASME Industry Standards

Laser etched part number

Ball detent design for superior impact socket retention

1" drive -<gt/> 1-1/2" drive impact socket adapter

Optimized for use with 1-1/2" drive impact sockets

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Socket Type 6-Point, Straight, Standard Length
Measuring System SAE Drive Size 1 in
Socket Size 1-1/2 in Material Forged Steel
Finish Black Overall Length 3.54 in
UPC 045242585625

Packages

1 - UNIT - 1