Abbotsford
KLN86602

KLEIN TOOLS, INC 86602 Magnetic Hex Driver Hex 3/8 in 1/4 in Hex

Price $11.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86602

Description

For driving sheet metal screws. Strong rare earth magnets for maximum holding. 1/4 hex shank with quick release groove.

Specifications

Brand Name Klein Tools Item Name Magnetic Hex Driver
Type HVAC Magnetic Hex Drivers Material Steel
Tip Size 3/8 in Drive Size 1/4 in
Point Type Hex Shank Type Hex
Dimensions 1-3/4 in L Application For Driving Sheet Metal Screws
UPC 092644866029

Packages

1 - UNIT - 1