Abbotsford
KLN32795

KLEIN TOOLS, INC 32795 Pro Impact Power Bit Set Phillips, Square #2 Hex

Price $14.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32795

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. Extended length bits reach easily into junction boxes and panels. You can find these bits along with additional size and tip bits in our Pro Impact Power Bit Set with Case (Cat. No. 32799).


Extended 4-Inch (101.6 mm) bits for those hard-to-reach fasteners

Bits are color coded for easy identification: #2 bits are coded red

Includes 2x #2 Phillips and 2x #2 Square bits

Specifications

Brand Name Klein Tools Item Name Pro Impact Power Bit Set
Type Impact Ready Specifications 4/Pack
Material S2 Alloy Steel Tip Size #2
Point Type Phillips, Square Shank Type Hex
Dimensions 4 in L Includes (2) #2 Phillips and (2) #2 Square Bits
Application For Power Impact Drivers UPC 092644327957

Packages

1 - UNIT - 1