Abbotsford
KLN32796

KLEIN TOOLS, INC 32796 Pro Impact Power Bits, Assorted 7-Pack

Price $9.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32796

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (31.8 mm) long driver bits are easier to grip than a standard 1-Inch (25.4 mm) bit. You can find these bits along with additional size and tip bits in our Pro Impact Power Bit Set with Case (Cat. No. 32799).

Specifications

Brand Name Klein Tools Item Name Pro Impact Power Bit
Type Impact Ready Material S2 Steel
Tip Size #1, #3, #1, #3, #2, 3/16 in, 1/4 in Point Type Phillips, Slotted, Square
Shank Type Hex Dimensions 1/4 in dia x 1-1/4 in L
Application For Power Impact Drivers UPC 092644327964

Packages

1 - UNIT - 1