Abbotsford
MIL48324408

MILWAUKEE ELECTRIC TOOL 48-32-4408 Shockwave™ Drive and Fasten Set 26 Pieces

Price $47.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-32-4408

Description

SHOCKWAVE impact duty™ driver bits, nut drivers, sockets and socket adapters are engineered for extreme durability and up to 10X life. Made from proprietary steel and heat treated to control hardness, it feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. 26 piece drive and fasten set provides a fastening solution for all standard hexagonal sizes 1/4 to 9/16 inch. Set contains 1 Phillips bit 1 P1, 1 Phillips bit 1 P2, 3 Phillips bit 1 P3, 1 square bit 1 SQ1, 2 square bit 1 SQ2, 1 square bit 1 SQ3, 2 TORX® bit 1 T20, 2 TORX® bit 1 T25, 1 TORX® bit 1 T30, 1 1/4 hex to 3/8 square adapter, 1 1/4 magnetic nut driver, 1 Phillips bit 2 P2, 1 square bit 2 SQ2, 1 TORX® bit 2 T20, 1 TORX® bit 2 T25, 1 slotted bit 1 SL3/16, 1-3/8 drive: 1/2 socket, 1-3/8 drive: 9/16 socket, 1-3/8 inch magnetic nut driver, 1 5/16 magnetic nut driver, 1 SHOCKWAVE™ compact magnetic bit holder.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Customible accessory case is designed to fit in PACKOUT™ Organizers

Designed for use with impact drivers and drill drivers

Includes SHOCKWAVE Impact Duty™ sockets with the boldest, longest-lasting markings and extreme impact durability in high torque applications

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Drive and Fasten Set Number of Pieces 26
Material Steel Includes (1) 48-32-5031 Shockwave™ 1/4 in Hex to 3/8 in Square Socket Adapter, (1) Torx Bit 2 in T25, (1) Torx Bit 2 in T20, (1) Torx Bit 1 in T30, (2) Torx Bit 1 in T25, (2) Torx Bit 1 in T20, (2) Square Bit 1 in SQ2, (1) Square Bit 1 in SQ1, (1) Shockwave™ Compact Magnetic Bit Holder, (1) Square Bit 2 in SQ2, (2) Phillips Bit 2 in P2, (1) Square Bit 1 in SQ3, (1) Phillips Bit 1 in P3, (3) Phillips Bit 1 in P2, (1) Phillips Bit 1 in P1, (1) Slotted Bit 1 in SL 3/16 in, (1) 5/16 in Magnetic Nut Driver, (1) 1/4 in Magnetic Nut Driver, (1) 3/8 in Socket Adapter, (1) 3/8 in Magnetic Nut Driver
UPC 045242302451

Packages

1 - UNIT - 1