Abbotsford
MIL49664542

MILWAUKEE ELECTRIC TOOL 49-66-4542 SHOCKWAVE™ Impact Duty 1/4” and 5/16” x 2-1/4” QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver

Price $8.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-4542

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver is the most durable, cleanable nut driver. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers 1/4" and 5/16" nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the job site. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful magnet that prevents it from loosening over time to enable a consistent, secure grip and unyielding fastener engagement. The optomized SHOCKZONE™ shank absorbs peak torque and prevents breaking. Made from heat-treated CUSTOM ALLOY76™ steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.


SHOCKWAVE™ Impact Duty QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver is the most durable, cleanable nut driver

Offering 5/16" and 3/8" nut driver sizes on one shank

Magnet prevents magnet loosening over time

Magnetic nut driver holds screws securely during application set-up

2-in-1 design drives a wider variety of hex head screws with one accessory

SHOCKZONE™ shanks are optimized to prevent breaking

Color-coded for easy size selection

CUSTOM ALLOY76™ Steel is engineered to extend bit life

Designed for heavy-duty impact applications

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™ QUIK-CLEAR™
Material Steel Drive Size 1/4 in
UPC 045242610167

Packages

3 - UNIT - (3)