Abbotsford
KLNPH215

KLEIN TOOLS, INC PH215 Bit power driver #2 Philips insert 1"

Price $9.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:PH215

Description

Designed and constructed to withstand impact drills. Precision machined to ensure consistent fit. Custom heat treated for long life. Made in the USA. Pack of 5.

Specifications

Brand Name Klein Tools Item Name Power Driver Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size #2 Point Type Phillips
Shank Type Hex Dimensions 1 in L
Standards California Proposition 65 Warning Application Custom heat treated for long life.
UPC 092644322310

Packages

1 - UNIT - 1