Abbotsford
KLNPH2355

KLEIN TOOLS, INC PH2355 Power Bit Phillips #2 1/4 in 1/4" Hex

Price $20.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:PH2355

Description

Designed and constructed to withstand impact drills. Impact rated. Custom heat treated for long life. Pack of 5.

Specifications

Brand Name Klein Tools Item Name Power Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size #2 Drive Size 1/4 in
Point Type Phillips Shank Type 1/4 in
Dimensions 88.9 mm L Application Designed to withstand impact drills
UPC 092644327247

Packages

1 - UNIT - 1