Abbotsford
KLNPH3355

KLEIN TOOLS, INC PH3355 Power Bit Phillips #3 1/4 in 1/4" Hex

Price $20.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:PH3355

Description

Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 5.

Specifications

Brand Name Klein Tools Item Name Power Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size #3 Drive Size 1/4 in
Point Type Phillips Shank Type 1/4 in
Dimensions 88.9 mm L Application Custom heat treated for long life.
UPC 092644327278

Packages

1 - UNIT - 1