Abbotsford
KLNPH362

KLEIN TOOLS, INC PH362 Power Bit Phillips #3 1/4 in 1/4" Hex

Price $13.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:PH362

Description

Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 2.

Specifications

Brand Name Klein Tools Item Name Power Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size #3 Drive Size 1/4 in
Point Type Phillips Shank Type 1/4 in
Dimensions 152.4 mm L Application Designed To Withstand Impact Drills
UPC 092644327285

Packages

1 - UNIT - 1