Abbotsford
MIL48325003

MILWAUKEE ELECTRIC TOOL 48-32-5003 Shockwave™ Insert Bit Phillips #2 1/4 in Hex

Price $13.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-32-5003

Description

Compression forged tip ideal fit and reduces breakage. Shock zone geometry designed to flex with spring-like action. Reduces stress at the tip. Custom engineered steel and heat treatment for high shock resistance. Upto 10X life. Engineered for impact drivers.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type 15-Piece, Impact Duty
Material Alloy 76 Steel Tip Size #2
Drive Size 1/4 in Point Type Phillips
Shank Type Hex Dimensions 1 in L
UPC 045242249329

Packages

5 - UNIT - (5)