Abbotsford
KLNSL14355

KLEIN TOOLS, INC SL14355 Bit power drive slotted 1/4x3-1/2"

Price $20.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:SL14355

Description

Designed and constructed to withstand impact drills. Precision machined to ensure consistent fit. Custom heat treated for long life. Pack of 5.

Specifications

Brand Name Klein Tools Item Name Power Driver Bit
Type Designed and constructed to withstand impact drills. Material Steel
Color Black Drive Size 1/4 in
Point Type Slotted Shank Type Hex
Dimensions 3-1/2 in L Application For Impact Drills
UPC 092644327414

Packages

1 - UNIT - 1