Abbotsford
KLNSL316355

KLEIN TOOLS, INC SL316355 Bit power drive slotted 3/16x3-1/2"

Price $20.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:SL316355

Description

Designed and constructed to withstand impact drills. Precision machined to ensure consistent fit. Custom heat treated for long life. Pack of 5.

Specifications

Brand Name Klein Tools Item Name Power Driver Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size 3/16 in Point Type Slotted
Shank Type Hex Dimensions 3-1/2 in L
Standards California Proposition 65 Warning Application Designed to withstand impact drills
UPC 092644327391

Packages

1 - UNIT - 1