Abbotsford
KLN32797

KLEIN TOOLS, INC 32797 Pro Impact Power Bits, #2 Square, 5-Pack

Price $5.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32797

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (3.2 cm) long driver bits are easier to grip than a standard 1-Inch (2.5 cm) bit. You can find these bits along with additional size and tip bits in our Pro Impact Power Bit Set with Case (Cat. No. 32799).


Bits are color coded for easy identification: #2 Square bits are coded red

Includes 5, #2 size square bits

Specifications

Brand Name Klein Tools Item Name Pro Impact Power Bit
Type Impact Ready Material S2 Steel
Color Red Tip Size #2
Point Type Square Shank Type Hex
Dimensions 1/4 in dia x 1-1/4 in L Application For Power Impact Drivers
UPC 092644327971

Packages

1 - UNIT - 1