Abbotsford
KLNSQ215

KLEIN TOOLS, INC SQ215 Bit power driver #2 square insert 1"

Price $9.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:SQ215

Description

Designed and constructed to withstand impact drills. Precision machined to ensure consistent fit. Custom heat treated for long life. Made in the USA. Pack of 5.

Specifications

Brand Name Klein Tools Item Name Power Driver Bit
Material Steel Tip Size #2
Point Type Square Shank Type Hex
Dimensions 1 in L Standards California Proposition 65 Warning
UPC 092644327506

Packages

1 - UNIT - 1