Abbotsford
RAC72124GRP1

RACK-A-TIERS MFG.INC. 72124GRP1 BIT SQUARE #1 & #2 4in#2 SQ 4in GRE PK1

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS MFG.INC.
Manufacturer #:72124GRP1

Description

Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 6in blue 1/pkg.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded, Double Ended
Specifications Packaged-#3 Black Square x 4" - PKG Material High Speed Steel
Finish Laquered Color Green/Red
Tip Size #1, #2 Point Type Square Recess
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912212411

Packages

5 - UNIT - (5)