Abbotsford
KLN29210

KLEIN TOOLS, INC 29210 AC 120W POWER SUPPLY WALL CHARGER

Price $101.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:29210

Description

Klein Tools Mobile Charger supplies power by simply plugging the AC adapter into the wall outlet and the 8mm DC end into your device. This cord is compatible with Klein Tools 1500W Portable Power Station (Cat. No. KTB1000) and can fit neatly in the top storage compartment to stay mobile with the power station. When combined with the 288W Fast Charger (Cat. No. 29035) it has the capability to charge the KTB1000 to 80-Percent in only 2.5 hours (408W).


Mobile Charger with 120W Power Supply

120 VAC to 8mm Barrel connectors

10-Foot long cord provides convenient charging

AC adapter plugs into the wall outlet

120 VAC to 8mm Barrel connectors

10-Foot long cord provides convenient charging

AC adapter plugs into the wall outlet

Specifications

Brand Name Klein Tools Type Replacement Part
Material Polycarbonate Weight 1.600 lb
For Use With KTB1000 Portable Power Station Application Power Supply
UPC 092644292101

Packages

1 - UNIT - 1