Abbotsford
MIL48591842F

MILWAUKEE ELECTRIC TOOL 48-59-1842F M18 FORGE 12.0AND PACKOUT CHRGR

Price $1,248.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1842F

Description

The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT™ 12.0 and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18™ REDLITHIUM™ FORGE™ HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT™ 12.0, providing optimal power and runtime for demanding applications. REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The M18™ REDLITHIUM™ FORGE™ HD12.0 battery is fully compatible with 275+ M18™ solutions. Paired with the M18™ PACKOUT™ Six Bay RAPID Charger, this is the first dedicated charging solution compatible with the MILWAUKEE® PACKOUT™ modular storage system. This Six Bay RAPID Charger charges two batteries simultaneously at a RAPID charge rate, and can charge the M18™ REDLITHIUM™ FORGE™ HD12.0 in just 130min to 100%. This battery charger is optimized for transportation and storage on and off the jobsite.

Specifications

Brand Name Milwaukee Tool Material Glass Filled Nylon,Polycarbonate
UPC 045242376254

Packages

1 - UNIT - 1