Abbotsford
MIL48591852C

MILWAUKEE ELECTRIC TOOL 48-59-1852C M18 XC5.0/CP2.0 SYSTEMSTARTER KIT

Price $433.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1852C

Description

This MILWAUKEE® M18™ REDLITHIUM™ XC5.0 & M18™ REDLITHIUM™ CP2.0 Battery System Starter Kit includes an M18™ XC5.0Ah Battery, an M18™ CP2.0Ah Battery, and an M18/M12™ Charger. The M18™ REDLITHIUM™ XC5.0 Ah Battery Pack delivers up to 2.5X more runtime, 20% more power, and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ CP2.0 Ah Battery Pack Delivers up to 2X more runtime, 20% more power, and 2X more recharges than standard lithium-ion batteries. These lithium-ion battery packs feature superior pack construction, electronics, and performance, providing more work per charge and more work over pack life than any battery on the market. Each Milwaukee battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. This protection routes water away from the electronics and out of the battery pack, extending the battery runtime and life by minimizing heat and prevents pack failures from vibration or drops. Built-in REDLINK Intelligence protects these rechargeable batteries from overloads preventing damage to cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The battery's integrated temperature management system and individual cell monitoring help to maximize battery life.

Specifications

Brand Name Milwaukee Tool Material Plastic
UPC 045242619535

Packages

1 - UNIT - 1