Abbotsford
MIL48591852P

MILWAUKEE ELECTRIC TOOL 48-59-1852P M18™ REDLITHIUM™ XC 5.0Ah Battery (2 Piece) and Charger Starter Kit

Price $453.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1852P

Description

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard 18 Volt lithium-ion batteries. The M18™ REDLITHIUM™ XC5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC5.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 150+ M18™ cordless solutions.


Delivers up to 2.5x more run-time

Delivers up to 20% more power

Delivers up to 2x more life

REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

Fuel gauge Onboard: displays remaining runtime for less downtime on the job

All-weather performance: delivers fade free power in extreme jobsite conditions

Versatility: powers more than 150 Milwaukee® M18™ cordless power tools

3 Year warranty

System starter kit

Specifications

Brand Name Milwaukee® UPC 045242531462

Packages

1 - UNIT - 1