Abbotsford
MIL48591862SC

MILWAUKEE ELECTRIC TOOL 48-59-1862SC M18 HO XC6.0 2PK SYSTEMSTARTER KIT

Price $678.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1862SC

Description

The Milwaukee M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery 2-Pack System Starter Kit. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM HIGH OUTPUT XC6.0 provides increased power in extreme cold weather conditions (below minus 18 °C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM HIGH OUTPUT XC6.0 battery is fully compatible with 200 plus M18 solutions.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Battery and Charger Kit Type High Output
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 6 Ah For Use With Cordless Power Tools
Includes (2) Batteries, (1) Charger UPC 045242619528

Packages

1 - UNIT - 1