Abbotsford
MIL48591881SC

MILWAUKEE ELECTRIC TOOL 48-59-1881SC M18 FORGE 8.0 AND DBSCKIT

Price $756.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1881SC

Description

M18™ REDLITHIUM™ FORGE™ XC8.0 Starter Kit delivers HIGH OUTPUT™ 12.0 power in a smaller size and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest life batteries. The REDLTIHIUM™ FORGE™ XC8.0 delivers 8 amp hours of runtime, but with the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 in a smaller size and lighter weight design. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ XC8.0 battery is fully compatible with 275+ M18™ solutions. Our M18™ and M12™ Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity. The battery charger accepts all MILWAUKEE® M18™ and M12™ batteries, providing a charging upgrade for both systems. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.

Packages

1 - UNIT - 1