Abbotsford
MIL48591888

MILWAUKEE 48-59-1888 M18™ REDLITHIUM™ FORGE™ XC8.0 Dual Battery Starter Kit

Price $798.00 $1,246.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1888

Description

The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18™ REDLITHIUM™ FORGE™ XC8.0 delivers 8 amp hours of runtime with the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0, in a smaller size and lighter weight design. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. When paired with the M18™ Dual Bay Simultaneous Rapid Charger, this battery charges in just 83 minutes to 100%. The M18™ Dual Bay Rapid Charger can charge two (2) batteries simultaneously.  The M18™ REDLITHIUM™ FORGE™ XC8.0 battery is fully compatible with 275+ M18™ solutions and the M18™ Dual Bay Rapid Charger charges all M18™ batteries.


HIGH OUTPUT 12.0 power in a smaller size & lighter weight

Longest life, best performance over the life of the pack

Most powerful, fastest charging, longest-life Milwaukee battery

Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight

Longest life for the most recharges and best performance over the life of the pack

REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™

Fully compatible with the M18™ system, featuring 275+ tools

Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design

Charge in just 83 minutes to 100% with kitted battery & charger

PWR Level 4 on the REDLITHIUM™ Power scale

Specifications

Brand Name Milwaukee® Material Nylon
UPC 045242088232

Packages

1 - UNIT - 1