Abbotsford
MIL48591209

MILWAUKEE ELECTRIC TOOL 48-59-1209 3ft USB-C and 2.1A Wall Charger w/Micro USB Adaptor

Price $36.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1209

Description

The MILWAUKEE® 3ft USB-C Cable and 2.1A Wall Charger feature Nothing but Heavy Duty design to stand up to abusive jobsite environments. A premium braided cable with metal ends delivers extended life when compared to off-the shelf charging cords. A fast charging wall plug provides 2.1A device charging. USB-C Cable, Micro USB Adapter, and Wall Charger are compatible with MILWAUKEE® REDLITHIUM™ USB products and M12™ Compact Charger and Power Source. Cable and plug also compatible with other USB-C and Micro-USB devices and cords.


3ft USB-C Braided Cord Prevents Damage from Abrasion

Metal Cord Ends Extend Product Life

2.1A Wall Plug Provides Fast Charging of All Devices

USB-C Cable Compatible with all USB-C Devices

USB-C to Micro-USB Adaptor

Specifications

Brand Name Milwaukee® Color Red
Weight 0.2 lb UPC 045242798742

Packages

1 - UNIT - 1