Abbotsford
MIL48592440

MILWAUKEE 48-59-2440 M12™ REDLITHIUM™ XC4.0 Starter Kit

Price $198.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-2440

Description

The M12™ REDLITHIUM™ XC4.0 battery delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs In addition to the battery pack, the starter kit includes the M12™ Battery Charger. The M12™ REDLITHIUM™ battery is fully compatible with all Milwaukee M12™ solutions.


Provides up to 2X more run time

20% more power than standard lithium ion battery

REDLITHIUM™ 4.0Ah battery operates cooler and performs in climates below 0° with fade free power

2X more recharges than standard lithium ion battery

Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection

Onboard indicator light: Provides the status of the battery

REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

All-weather performance: Delivers fade-free power in extreme jobsite conditions

Best-in-class construction: Offers long-lasting performance and durability

Versatility: Powers most Milwaukee M12™ cordless power tools

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Color Black,Red Material Plastic
UPC 045242559824

Packages

1 - UNIT - 1