Abbotsford
MIL48592442SPC

MILWAUKEE ELECTRIC TOOL 48-59-2442SPC M12 (2) XC 4.0 Ah& CHARGER

Price $467.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-2442SPC

Description

The MILWAUKEE 12V Battery packs and charger are compatible with all M12 power tools and instruments. The M12 REDLITHIUM XC compact battery delivers 4.0 Ah of run time-even in sub-zero temperatures. The The 12 V lithium-ion battery pack features REDLINK Intelligence, engineered to prevent overloads and protect against cell-damaging discharge. This 12 V battery has revolutionary cell monitoring and temperature regulation that prolong the battery's operation and life expectancy for fewer work interruptions and more recharges than ever. The Milwaukee M12 battery charger charges batteries in as little as 30 minutes, minimizing downtime for professionals. The 12 V battery charger has an easy-to load design and a slim profile to conserve bench-top space. It also provides full system compatibility with 100+ M12 cordless solutions.

Specifications

Brand Name Milwaukee Item Name Battery and Charger Starter Kit
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 4 Ah For Use With M12 Cordless Tool System
Includes (2) XC Battery Packs, (1) M12 Battery Charger, (1) Contractor Bag UPC 045242585946

Packages

1 - UNIT - 1