Abbotsford
MIL48-591850

MILWAUKEE ELECTRIC TOOL 48-59-1850 M18™, RedLithium Rechargeable Battery Pack

Inventory
Unavailable for order
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1850

Description

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions. Upgrade to the M18™ REDLITHIUM™ XC 5.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.


Add any M18™ Tool-Only Option to Build Your Own Kit

All-weather performance: Delivers fade free power in extreme jobsite conditions

Best-in-class construction: Offers long-lasting performance and durability

Fuel gauge onboard: Displays remaining runtime for less downtime on the job

REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Rechargeable Battery Pack Chemical System Lithium-Ion
Nominal Voltage 12/18 V Nominal Capacity 5 Ah
Series M18 Shelf Life 3 yr Limited
For Use With Milwaukee 18 V Cordless Tools Includes (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, (1) M18 and M12 Multi-Voltage Battery Charger
UPC 045242350636

Packages

1 - UNIT - 1