Abbotsford
MILMXFSC1HD12

MILWAUKEE ELECTRIC TOOL MXFSC-1HD12 MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery/Super Charger Expansion Kit

Price $2,099.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MXFSC-1HD12

Description

The MILWAUKEE® MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 BATTERY/SUPER CHARGR EXPANISON KIT delivers a 65min charge time to 100% to maximize your productivity. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times on your MX FUEL™ REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest life batteries. The REDLITHIUM™ FORGE™ HD12.0 delivers 2X more runtime vs. MX FUEL™ REDLITHIUM™ XC406 (XC6.0), allowing you to deliver more work per charge and run your equipment longer than ever before. The MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & MX FUEL™ Super Charger are both COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries and chargers that have COOL-CYCLE™ capability. Both the REDLITHIUM™ FORGE™ HD12.0 and Super Charger are ONE-KEY™ compatible for tracking, management, and the charger includes an adjustable wattage feature to maximize outlet power on site. Both battery and charger features REDLINK™ Intelligence and communicates cell voltage, temperature, and charge status to optimize the performance. Both battery and charger have full compatibility with the entire MX FUEL™ Equipment System.


2X more runtime with MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 vs MX FUEL™ XC406 (XC6.0)

65 minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 and Super Charger

Full battery & charger compatibility with the entire MX FUEL™ equipment system

REDLITHIUM™ FORGE™ batteries provides the most power, fastest charging and longest life

Super Chargers are Milwaukee’s fast chargers for MX FUEL™ batteries

Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & MX FUEL™ Super Charger are COOL-CYCLE™ Capable

COOL-CYCLE™ Active Cooling System is capable of providing high-speed cooling for less downtime

Active cooling feature works with chargers and batteries that have COOL-CYCLE™ capability

REDLINK™ Intelligence: Our circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger

Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & MX FUEL™ Super Charger are ONE-KEY™ compatible: ability to customize, track, and manage tools for increased productivity and protection of users investment

Specifications

Brand Name Milwaukee Sub Brand MX Fuel™ REDLithium-Ion™ FORGE™
Item Name Super Charger Capacity 12 Ah
Color Black Material Metal
For Use With Milwaukee MX FUEL™ Tools Includes Battery Charger
UPC 045242853304

Packages

1 - UNIT - 1