Abbotsford
MIL49223310T

MILWAUKEE 49-22-3310T 10PC + 10 SAWZALL BL SETCAN

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-22-3310T

Description

The Milwaukee 49-22-3310T Sawzall blade set 10-piece includes: (2) 5T 6 inch thin kerf blade, 5T 9 inch thin kerf blades, (3) 14T 6 inch thin kerf blades, (3) 24T 6 inch thin kerf blades, 18T 9 inch thin kerf blade and Sawzall blade case. Features an assortment of wood and metal cutting Sawzall blades for a wide range of applications. Optimized tooth design provides a longer life over standard bi-metal blades.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Assorted Reciprocating Blade Set Type 10-Piece
TPI or Pitch 18 Blade Material Bi-Metal
Applicable Materials Wood, Metal Includes (2) 5 TPI 6 in Thin Kerf Blade, (1) 5 TPI 9 in Thin Kerf Blade, (3) 14 TPI 6 in Thin Kerf Blade, (3) 24 TPI 6 in Thin Kerf Blade, (1) 18 TPI 9 in Thin Kerf Blade, (1) Sawzall Blade Case
UPC 045242555055

Packages

1 - UNIT - 1