Abbotsford
MIL49225640

MILWAUKEE ELECTRIC TOOL 49-22-5640 22PC SAWZALL® Blade PACKOUT™ Kit

Price $149.00 $149.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-22-5640

Description

The MILWAUKEE® 22PC SAWZALL® Blade Kit with PACKOUT™ Low Profile Compact Organizer includes a removable storage tray with the capacity to store up to 12” long SAWZALL® blades. This kit features (22) SAWZALL® blades. This kit includes the TORCH w/ NITRUS™ Carbide for Cast Iron Blade and is designed for the toughest cast removals. NITRUS™ delivers the fastest-cutting, longest-life products with breakthrough carbide technology. The TORCH™ Blades for metal applications feature TOUGH NECK™ ribs that strengthen your blade's tang and minimize breakage. The AX™ Blades for wood applications feature NAIL GUARD™ to protect your blade's teeth from fracturing during cutting while the FANG TIP™ feature allows you to easily perform plunge cuts. The reciprocating saw blades in this set are ideal for a variety of metal and wood applications.


Set is organized in a PACKOUT™ Low Profile Compact Organizer. Including (1) removable storage tray

Capacity to store up to 12” Long SAWZALL® Blades

Includes (22) SAWZALL® blades for the most common applications

Includes TORCH w/ NITRUS™ Carbide for the toughest cast removals

NITRUS™ delivers the fastest cutting, longest life products with a breakthrough Carbide Technology

Includes (19) TORCH™ SAWZALL® blades for the toughest metal cutting applications

Includes (3) AX™ SAWZALL® blades for the best-in-class wood cutting applications

SAWZALL® Blades Included: (6) 6” 14TPI TORCH™ SAWZALL® Blades, (6) 6” 18TPI TORCH™ SAWZALL® Blades, (6) 9” 18TPI TORCH™ SAWZALL® Blades, (2) 9” 5TPI AX™ SAWZALL® Blades, (1) 12” 5TPI AX™ SAWZALL® Blade, (1) 9” 8TPI TORCH™ W/ NITRUS CARBIDE SAWZALL® Blade

All blades have ½” Universal Tang

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, PACKOUT™
Item Name 22-Piece Reciprocating Saw Blade Kit Blade Thickness 0.05 in
Overall Length 16-1/2 in Blade Material Bi-Metal
Includes (1) 12 in 5 TPI Wood Cutting AX™ Sawzall® Blade, (1) 9 in 8 TPI Metal Cutting Torch™ with Nitrus Carbide Sawzall® Blade, (2) 9 in 5 TPI Wood Cutting AX™ Sawzall® Blades, (6) 6 in 14 TPI Metal Cutting Torch™ Sawzall® Blades, (6) 6 in 18 TPI Metal Cutting Torch™ Sawzall® Blades, (6) 9 in 18 TPI Metal Cutting Torch™ Sawzall® Blades UPC 045242839704

Packages

1 - UNIT - 1