Abbotsford
KLN31728

KLEIN TOOLS, INC 31728 Reciprocating Saw Blade 6 in 18 TPI

Price $19.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31728

Description

Bi-metal blades in a variety of blade lengths and thicknesses for different cutting applications. Shock resistant teeth that resist strippage. 1/2 inch universal shank to fit all popular reciprocating saw tools.


Shock resistant teeth that resist strippage

1/2-Inch (13 mm) universal shank to fit all popular reciprocating saw tools

6-Inch long, 3/4-Inch wide, 0.035-Inch thick, 18 teeth per inch

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Type Reciprocating Saw Blades Blade Length 6 in
Blade Thickness 0.035 in TPI or Pitch 18
Blade Material Bi-Metal Applicable Materials Hard Metal, Stainless Steel, Steel
Application Heavy Gauge Metals UPC 092644640094

Packages

1 - UNIT - 1