Abbotsford
KLN31734

KLEIN TOOLS, INC 31734 Reciprocating Saw Blade 6 in 24 TPI

Price $19.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31734

Description

Bi-metal blades in a variety of blade lengths and thicknesses for different cutting applications. Shock resistant teeth that resist strippage. 1/2 inch universal shank to fit all popular reciprocating saw tools.


6-Inches long, 3/4-Inch wide, 0.035-Inch thick, 24 teeth per inch

1/2-Inch (12.7 mm) universal shank to fit all popular reciprocating saw tools

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Type Reciprocating Saw Blades Blade Length 6 in
Blade Thickness 0.035 in TPI or Pitch 24
Blade Material Bi-Metal Applicable Materials Steel
Application For 18 ga Metal UPC 092644640476

Packages

1 - UNIT - 1