Abbotsford
KLN31739

KLEIN TOOLS, INC 31739 Reciprocating Saw Blade 8 in 18 TPI

Price $20.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31739

Description

Reciprocating saw blades from Klein Tools are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications. Fast and smooth cutting action with shock resistant teeth to resist strippage.


8-Inches long, 3/4-Inch wide, .035-Inch thick, 18 teeth per inch (203 mm long, 20 mm wide, .9 mm thick)

1/2-Inch (13 mm) universal tang fits most reciprocating saw tools

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Blade Length 8 in Blade Width 3/4 in
Blade Thickness 0.035 in TPI or Pitch 18
Overall Length 11-1/8 in Blade Material Bi-Metal Composite
Applicable Materials Heavy Gauge Metal Application Heavy Gauge Metals
UPC 092644691065

Packages

1 - UNIT - 1