Abbotsford
KLN31741

KLEIN TOOLS, INC 31741 Reciprocating Saw Blade 8 in 10/14 TPI

Price $26.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31741

Description

Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.


8-Inches long, 3/4-Inch wide, .05-Inch thick, 10/14 teeth per inch (203 mm long, 20 mm wide, 1.3 mm thick)

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Blade Length 8 in Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 10/14
Overall Length 11-1/8 in Blade Material Bi-Metal Composite
Applicable Materials Wood with Nails, Heavy Gauge Metal Application Heavy Gauge Metals,Wood With Nails
UPC 092644691089

Packages

1 - UNIT - 1