Abbotsford
KLN31751

KLEIN TOOLS, INC 31751 Reciprocating Saw Blade 9 in 6 TPI

Price $26.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31751

Description

Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.


9-Inches long, 3/4-Inch wide, .05-Inch thick, 6 teeth per inch (229 mm long, 20 mm wide, 1.3 mm thick)

Primary application: Wood, wood with nails

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Type Reciprocating Blade Length 9 in
Blade Width 3/4 in Blade Thickness 0.05 in
TPI or Pitch 6 Overall Length 11-1/8 in
Blade Material Bi-Metal Composite Applicable Materials Wood, Wood with Nails
Application Wood,Wood With Nails UPC 092644691034

Packages

1 - UNIT - 1